Film Tape, 4 in W x 72 yd L, 3.3 mil Thick, Green, Silicone Adhesive

  • Mfr # 15C573

  • Zoro # G4236181


product price:  $55.65
/ea

Key Features

Tape Color
Green
Tape Length
72 yd
Tape Width
4 in
Material
Adhesive: Silicone; Backing: Polyethylene
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15C573
Zoro #
G4236181
UPC #
888519030189
Country of Origin
China

Dimensions

Tape Length
72 yd
Tape Width
4 in
Thickness
3.3 mil
Tape Thickness
3.3 mil
Tape Core Diameter
3 in
Metric Tape Width
101.6 mm
Imperial Tape Width
4 in
Imperial Tape Length
72 yd
Metric Tape Length
65.8 m
Roll Width
4 in

Details

Item
Film Tape
Tape Color
Green
Material
Adhesive: Silicone; Backing: Polyethylene
Tape Adhesive
Silicone
Tape Elongation
Not Rated
Performance Temperature
Up to 400 Degrees F
Standards
PSTC, PSTC 101
Max. Tape Performance Temp.
400 Degrees F
Clean Removal Time
20 min
Tape Backing Material
Polyester Film
Duct Tape Adhesive
Silicone
Tape Adhesive Strength
35 oz/in
Color
Green
Min. Tape Performance Temp.
Not Rated
Type
High Temperature
Series
M Series
Tape Tensile Strength
50 lb/in
Number of Adhesive Sides
1
Tape Adhesive Material
Silicone
Tape Brand
TapeCase
Maximum Tape Performance Temperature
400 Degrees F
Tape Resistance Properties
Abrasion-Resistant, Heat-Resistant
Surface Compatibility
Metal
Tape Sub-Type
High-Temperature Polyester Film Masking Tape
Tape Adhesive Format
Single-Sided
Brand and Series
TapeCase M Series
Product Form
Continuous Roll
Temperature Range
Up to 400 Degrees F
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Minimum Tape Performance Temperature
Not Rated
Tape Type
Masking Tape
Environment
Indoor/Outdoor
Specifications Met
PSTC
Adhesion to Steel
35 oz/in
Tape Backing Construction
Film
For Temperature Application
High Temperature
Features
Masking

Description

Film Tape, Tape Color Green, Tape Brand TapeCase, Brand and Series TapeCase M Series, Imperial Tape Length 72 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 72 yd, Tape Thickness 3.3 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series M, Tape Type Masking Tape, Tape Sub-Type High-Temperature Polyester Film Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.