Cut Resistant Coated Gloves, Cut Level 4 , Biopolymer , Sandy , S 1 PR
Mfr # 234S-06-V
Zoro # G4237132
product price:Â $11.29
/prKey Features
ANSI/ISEA Cut Level
4
Glove Coating Material
Biopolymer
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
234S-06-V
Zoro #
G4237132
UPC #
713740996266
Country of Origin
Guatemala
Dimensions
Glove Size
S
Glove Length
10 in
Size - Numeric
6
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
Biopolymer
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
DURACoil(TM)
ANSI/ISEA Cut Grams
Greater than 1500
Thumb Style
Wing
ANSI/ISEA Puncture Level
1
ANSI/ISEA Puncture Force
Less Than 10
Glove Hand Style
Left and Right
Glove Cut
Clute
Palm Material
Nitrile
Stitching Material
HPPE/Nylon/Spandex(R)
Standards
ANSI 105, EN388, TAA Compliant
ANSI/ISEA Cut Level - 2011
4
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
2500
Description
Coated Gloves, ANSI/ISEA Abrasion Level 3, Standards ANSI 105, EN388, TAA Compliant, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.