Bladestop Polyurethane A5 Dip Glove, 2X-Large

  • Mfr # 76842
  • Zoro # G322780717
product price: 
$
11.15
/ea

Key Features

Glove Size
XXL
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
76842
Zoro #
G322780717
UPC #
755547039784
Country of Origin
China
Color
Gray

Dimensions

Glove Size
XXL

Description

SAFEGEAR Bladestop Polyurethane A5 Dip Gloves feature a seamless 18-gauge Bladestop shell that delivers ANSI A5 cut resistance without glass fiber or steel-eliminating risks of pricking and allergic reactions. The ultra-thin polyurethane coating ensures excellent slip and abrasion resistance, while a nitrile-coated thumb crotch enhances durability. These gloves are touchscreen compatible and ANSI/ISEA 105-2016 compliant.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews