Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelouze Heavy Duty Receiving Scale, 200 lb. Cap. 10200

Heavy Duty Receiving Scale, 200 lb. Cap. (Discontinued)

  • Mfr # 10200
  • Zoro # G4237152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10200
Zoro #
G4237152
UPC #
077177070600
Country of Origin
Taiwan, Province of China

Dimensions

Weighing Surface Depth
15 1/2 in
Weighing Surface Width
15 1/2 in
Overall Height
14-5/8"
Overall Width
14-1/4"
Overall Length
10-1/2"

Details

Scale Sub-Category
Shipping and Receiving Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Mechanical
Weighing Units
lb
Capacity
200 lb.
Scale Graduations
0.25 lb
Scale Display
Analog Dial
Washdown
No
Housing Material
Chrome Plated
Item
Dial Scale
Platform Material
Chrome Plated
Scale Readability
0.25 lb.

Description

Dial Scale, Scale Display Analog Dial, Weighing Surface Depth 15 1/2 in, Weighing Surface Width 15 1/2 in, Weighing Units lb, Scale Graduations 0.25 lb, Overall Height 14-5/8 In., Overall Width 14-1/4 In., Washdown No

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.