Film Tape, Transparent, 36 yd L, 1 in W

  • Mfr # 15D358

  • Zoro # G4237396


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyolefin
Tape Length
36 yd
Series
2302-20
Tape Adhesive
Acrylic
Tape Thickness
21.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15D358
Zoro #
G4237396
UPC #
888519035023
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
36 yd
Tape Thickness
21.5 mil
Thickness
21.5 mil
Width
1"
Imperial Tape Length
36 yd
Metric Tape Width
25.4 mm
Metric Tape Length
32.9 m
Imperial Tape Width
1 in
Roll Width
1 in

Details

Item
Film Tape
Tape Backing Material
Polyolefin
Series
2302-20
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
145 lb/in
Tape Adhesive Strength
50 oz./in.
Tape Color
Transparent
Material
Polyolefin
Tape Elongation
Not Rated
Tape Application
Guide Rails and Chutes
Color
Transparent
Features
Conveyor Belts
Number of Adhesive Sides
1
Tape Backing Construction
Film
Tape Resistance Properties
Abrasion-Resistant
Environment
Indoor/Outdoor
Tape Adhesive Material
Acrylic
Temperature Range
-40 Degrees to 225 Degrees F
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Minimum Tape Performance Temperature
-40 Degrees F
Adhesion to Steel
50 oz/in
Tape Adhesive Format
Single-Sided
Tape Sub-Type
UHMW PO Slick Surface Film Tape
Product Form
Continuous Roll
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Type
Surface Protection Tape
Maximum Tape Performance Temperature
225 Degrees F
Brand and Series
TapeCase 2302-20
Tape Brand
TapeCase
Performance Temp. Range
-40 Degrees to 225 Degrees F

Description

Film Tape, Tape Color Transparent, Tape Brand TapeCase, Brand and Series TapeCase 2302-20, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Tape Thickness 21.5 mil, Tape Backing Material Polyolefin Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 225 Degrees F, Series 2302-20, Tape Type Surface Protection Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.