Duct Tape, Gray, 60 yd L, 1-7/8 in W

  • Mfr # 357

  • Zoro # G4238385


product price:  $13.99
/ea

Key Features

Tape Color Family
Gray
Tape Color
Gray
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Coated Cloth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
357
Zoro #
G4238385
UPC #
742366999702
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Thickness
13.0 mil
Duct Tape Length
55 m
Duct Tape Width
48 mm
Tape Thickness
13 mil

Details

Item
Duct Tape
Tape Color Family
Gray
Tape Color
Gray
Material
Polyethylene Coated Cloth
Tensile Strength
50 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Gray
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Premium
Tape Adhesive Material
Rubber
Series
357
Tape Adhesive
Rubber
Performance Temp.
40 Degrees to 200 Degrees F
Duct Tape Type
Duct Tape
Adhesion Strength
95 oz/in
Standards
UL 723
Tape Shape
Continuous Roll
Tape Elongation
15 %
Tape Tensile Strength
50 lb/in
Number of Adhesive Sides
1
Duty Rating
Heavy Duty
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Product Form
Continuous Roll
Tape Type
Duct & Repair Tape
Tape Sub-Type
General Purpose Duct Tape
Specifications Met
UL Listed
Adhesion to Steel
95 oz/in
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Moisture-Resistant
Tape Brand
Nashua
Brand and Series
Nashua 357
Maximum Tape Performance Temperature
200 Degrees F
Temperature Range
40 Degrees to 200 Degrees F
Environment
Indoor and Outdoor
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Cloth
Minimum Tape Performance Temperature
40 Degrees F

Description

Adhesion to Steel 95 oz/in, Tape Brand Nashua, Clean Removal Time Not Rated, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 357, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Gray, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 13 mil, Duct and Repair Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.