Foil Tape, 2 13/16 in W x 50 1/4 yd L, 8 mil Thick, Silver, FSK
- Mfr # FSK
- Zoro # G3216552
product price:Â
$
16.89
/ea
Key Features
Tape Color
Silver
Length
46m
Width
72mm
Tape Thickness
8 mil
Series
FSK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length
- 46m
- Width
- 72mm
- Tape Thickness
- 8 mil
- Metric Tape Length
- 46 m
- Metric Tape Width
- 72 mm
- Imperial Tape Width
- 2 7/8 in
- Imperial Tape Length
- 50 1/4 yd
- Fits Chest Size
- Sealing
Description
Foil Tape, Tape Brand Nashua, Brand and Series Nashua FSK, Common Industry General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 50 1/4 yd, Imperial Tape Width 2 7/8 in, Imperial Tape WxL 2 13/16 in x 50 1/4 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 200 Degrees F, Product Form Continuous Roll, Series FSK, Tape Adhesive Material Rubber, Tape Backing Material Aluminum Foil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.