Steel, Recessed Pull Handle, Red, 2 Shelves

  • Mfr # 491M97

  • Zoro # G4238401


product price:  $1,372.99
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Exterior Height
66 1/2 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491M97
Zoro #
G4238401
UPC #
714334063593
Country of Origin
Mexico

Dimensions

Exterior Height
66 1/2 in
Exterior Depth
18 in
Exterior Width
43 in
Height
65 in
Depth
18 in
Width
43 in
Overall Width
43 in
Overall Height
66 1/2 in
Door Opening Height
59 1/4 in
Door Opening Width
40 in

Details

Item
Flammable Safety Storage Cabinet
Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Color
Red
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Fire Rating
10 min
Sump Capacity
5 gal
Door Type
Hinged
Includes
(4) Level Adjusting Feet, Hazardous Warning Label
Rated For Flammable Storage
Yes
Features
Bunged Air Vents on Each Side of the Cabinet, Electrical Ground to Aid in the Elimination of An Electrostatic Discharge, Fully Assembled
Number of Doors
2
Finish
Powder Coated
Cabinet Style
Standard Non-Combustible
Handle Type
Recessed Paddle
Load Capacity
45 gal
FM Class
6050
EN Fire Rating
Non-Combustible
Shelf Adjustment Increments
4 in
Safety Cabinet Type
Standard
Includes Rollers
Rollers Not Included
Storage Chemical Type
Flammables
Storage Container Type
Small Containers
Includes Leveling Feet
Leveling Feet Included
NFPA 30
NFPA 30 Compliant
Safety Storage Type
Cabinet
Other Standards
FM Approved, IFC, NFPA 1
NFPA 400
Not NFPA 400 Compliant
Wall Construction
16-Gauge Steel, Dual Wall
Capacity
45 gal
Indoor/Outdoor
Indoor
Additional Shelf
130V36

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Red, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.