Flammable Safety Storage Cabinet, Recessed Pull Handle, Red, 2 Shelves

  • Mfr # 491M99

  • Zoro # G4238444


product price:  $1,775.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Cabinet Style
Standard Non-Combustible
Storage Capacity
60 gal
Overall Width
34 in
Number of Shelves
2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
491M99
Zoro #
G4238444
UPC #
714334063623
Country of Origin
Mexico

Dimensions

Overall Width
34 in
Exterior Height
66 1/2 in
Exterior Depth
34 in
Exterior Width
34 in
Overall Height
66 1/2 in
Depth
34 in
Width
34 in
Height
66 3/8 in
Door Opening Height
59 1/4 in
Door Opening Width
31 in

Details

Item
Flammable Safety Storage Cabinet
Cabinet Style
Standard Non-Combustible
Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Color
Red
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Handle Type
Recessed Paddle
Door Closure Type
Self-Closing
Load Capacity
60 gal
For Use With
Shelf: FS-SH-2930
Sump Capacity
8.15 gal
Finish
Powder Coated
Includes
(4) Level Adjusting Feet, Hazardous Warning Label
Rated For Flammable Storage
Yes
Features
Bunged Air Vents on Each Side of the Cabinet
Number of Doors
2
Door Type
Hinged
Fire Rating
10 min
FM Class
6050
EN Fire Rating
Non-Combustible
Includes Rollers
Rollers Not Included
Capacity
60 gal
NFPA 30
NFPA 30 Compliant
Wall Construction
Welded, Dual Wall Steel
Storage Chemical Type
Flammables
Compatible Shelf Model Number
FS-SH-2930
Indoor/Outdoor
Indoor
Safety Storage Type
Cabinet
Includes Leveling Feet
Leveling Feet Included
NFPA 400
Not NFPA 400 Compliant
Other Standards
FM Approved, IFC, NFPA 1
Safety Cabinet Type
Standard
Storage Container Type
Small Containers

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 66 3/8 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Red, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.