This item is Discontinued.

Gpi Flowmeter, Mechanical, 3/4 In, 15 to 76 LPM FM-200-L6N

Flowmeter, Mechanical, 3/4 In, 15 to 76 LPM (Discontinued)

  • Mfr # FM-200-L6N
  • Zoro # G4238735
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FM-200-L6N
Zoro #
G4238735
UPC #
031401111200
Country of Origin
United States

Dimensions

For Pipe Size
3/4 in
Connection Size
3/4 in
Connection Size (In.)
3/4 MNPT
Width
5 1/4 in
Height (In.)
4-1/2
Length
5 13/16 in
Width (In.)
5-1/4"
Length (In.)
5-13/16"
Height
4 1/2 in
Manufacturers Warranty Length
2 yr

Details

Item
Mechanical Flowmeter
Type
Mechanical
Housing Material
Aluminum
Flow Material
Gasoline (Alcohol Blends up to E15), Diesel Fuel (Biodiesel Blends B20) and Kerosene
Connection Type
FNPT
Max. Pressure
50 psi
Wetted Materials
Aluminum, PBT, Polyester, 303 Stainless Steel
Max. Viscosity
44 SSU
Flow Range
4 to 20 gpm
Fitting
Aluminum
Fluid Temp. Range
-20 Degrees to 125 Degrees F
Pressure Drop - 50% Flow (PSI)
5.00 psi
Resetable Cumulative Totalizer
9, 999L in 1/10L increments
Chamber Material
PBT Polyestester
Agency Compliance
UL Listed
Temp.
125 Degrees F
Application
Mechancial Nutating Disc Flow Meter for Gasoline (Alcohol Blends E15), Diesel Fuel (Biodiesel Blends B20) and Kerosene
Flow Range (LPM)
15 to 76
Shaft Material
Stainless Steel
Master Totalizer
999,999L
Thread
NPT
Pressure Drop - 100% Flow (PSI)
10.00 psi
Max. Pressure (PSI)
50
Max. Temp. (F)
125
Flow Range (GPM)
4 to 20
Seal Material
Nitrile
Display
Mechancial Register
Flow Range @ GPM of Water
4 to 20
GPM Max.
20
Accuracy (%)
+/-2

Description

Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 3/4 in, Connection Size 3/4 in, Connection Type FNPT, Fluid Temp. Range -20 Degrees to 125 Degrees F, Wetted Materials Aluminum, PBT, Polyester, 303 Stainless Steel, Max. Pressure 50 psi, Flow Range 4 to 20 gpm, Max. Viscosity 44 SSU, Flow Material Gasoline (Alcohol Blends up to E15), Diesel Fuel (Biodiesel Blends B20) and Kerosene, Mechanical, GPM Max. 20, Length 5 13/16 in, Width 5 1/4 in, Height 4 1/2 in, Housing Material Aluminum

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.