Rain Jacket, 3XL, Grn, Unisex, 0.25mm Thick

  • Mfr # J22258

  • Zoro # G4238855


product price:  $45.45
/ea

Key Features

Material
Nylon/Polyurethane
Closure Type
Snaps, Storm Flap, Zipper
Fabric Weight
5.5 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J22258
Zoro #
G4238855
UPC #
081138046238
Country of Origin
Viet Nam

Dimensions

Size
3XL
Length
32 in
Thickness
0.25 mm
Fits Chest Size
66 in
Sleeve Length
36 in
Minimum Chest Size
56 in
Maximum Chest Size
58 in

Details

Item
Rain Jacket
Color
Green
Material
Nylon/Polyurethane
Closure Type
Snaps, Storm Flap, Zipper
Fabric Weight
5.5 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Number of Inside Pockets
0
Liner Material
Nylon
ANSI Class
Not Rated
Hood Style
None
Lining Material
Polyurethane
Resists
Alkalis, Blood, Caustics, Fats, Grease Oils, Organic Acids, Salts, Sanitation Chemicals, Water
Rainwear Features
Chemical Resistant, Wind Resistant
Features
2 mil Exterior Coating, Storm Fly Front Seals
Seam Style
Heat Sealed
High-Visibility
No
Insulated for Cold Conditions
No
Includes Removable Liner
No
Garment Type
Rain Jacket
Wind-Resistant
Yes
Includes Lining
Yes
ANSI Type
Unrated
Coating Material
Polyurethane
Cuff Style
Elastic
Front Stripe Pattern
None
Back Stripe Pattern
None
Includes Hood
No
Style
Rain Jacket
Series
J22258

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 58 in, Lining Material Polyurethane

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.