Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
380
Zoro #
G4238981
UPC #
-
Country of Origin
United States
Dimensions
Duct Tape Width
1 in
Duct Tape Length
36 yd
Details
Item
Tape
Color
White
Tape Shape
Continuous Roll
Tensile Strength
47 lb/in
Material
Cotton
Duct Tape Primary Material
Cloth
Tape Color Family
White
Performance Temp.
Up to 200 Degrees F
Duct Tape Type
Cloth Tape
Adhesion Strength
38 oz/in
Description
Tape, Duct Tape Type Cloth Tape, Duct Tape Width 1 in, Duct Tape Length 36 yd, Tape Color Family White, White, Duct Tape Primary Material Cloth, Material Cotton, Tape Shape Continuous Roll, Performance Temp. Up to 200 Degrees F, Adhesion Strength 38 oz/in, Tensile Strength 47 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.