Welding Gloves, TIG Cuff, TIG Thumb, Top Grain Goatskin, XL, 1 PR

  • Mfr # 1488XL

  • Zoro # G4239530


product price:  $26.99
/pr

Key Features

Glove Size
XL
Cuff Material
TIG
Application
TIG
Cuff Style
TIG
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1488XL
Zoro #
G4239530
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
TIG
Size- Alpha
XL

Details

Item
Welding Gloves
Cuff Material
TIG
Application
TIG
Cuff Style
TIG
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
TIG
Use
TIG
Design
TIG
Stitching Material
TIG
Color
TIG
Minimum Temperature
Not Rated
Leather Grade
Top Grain
Glove Leather Grade
Premium
Glove Liner Material
Unlined

Description

Mechanics Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.