Welding Gloves, Goatskin, M, 1 PR

  • Mfr # 1488M

  • Zoro # G4239573


product price:  $27.35
/pr

Key Features

Application
TIG
Glove Back Material
Goatskin
Palm Material
Goatskin
Minimum Temperature
Not Rated
Glove Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1488M
Zoro #
G4239573
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Welding Gloves
Application
TIG
Glove Back Material
Goatskin
Palm Material
Goatskin
Minimum Temperature
Not Rated
Glove Leather Grade
Premium
Cuff Style
Hook & Loop
Glove Liner Material
Unlined

Description

Mechanics Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.