Sharps Container, 1/4 Gal., PK2
Mfr # STSC100303
Zoro # G4240187
product price:Â $22.29
/pk 2, $11.15/eaKey Features
Capacity
0.25 gal
Length
2 1/2 in
Material
Plastic
Width
4 1/2 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STSC100303
Zoro #
G4240187
UPC #
-
Country of Origin
United States
Dimensions
Length
2 1/2 in
Width
4 1/2 in
Height
8 3/4 in
Overall Depth
2 1/2 in
Overall Height
8 3/4 in
Overall Width
4 1/2 in
Details
Capacity
0.25 gal
Material
Plastic
Item
Sharps Container
Color
Red
Lid Type
Hinged
Includes
Flip Top
Industry Type
Healthcare
For Use With
Sharps Disposal
Container Count
2
Container Capacity
1/4 gal
Description
Sharps Container, 0.25 gal Capacity, Red, Lid Type Hinged, Material Plastic, Height 8 3/4 in, Length 2 1/2 in, Width 4 1/2 in, Includes Flip Top, For Use With Sharps Disposal, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.