This item is Discontinued.

Kimble Chase VIAL, HEADSPACE, 20MM CRIMP, 20ML, PK100 90S332375

VIAL, HEADSPACE, 20MM CRIMP, 20ML, PK100 (Discontinued)

  • Mfr # 90S332375
  • Zoro # G4240275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90S332375
Zoro #
G4240275
UPC #
-
Country of Origin
Unknown

Dimensions

Labware Inside Dia. - English
0.9 in
Labware Height - Metric
75 mm
Dia.
23 MM
Labware Inside Dia. - Metric
23 mm
Height
75mm
Labware Height - English
2.95 in

Details

Item
Vial
Vial Style
Chromatography
Labware Capacity - English
0.67 oz
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Includes Closure
No
Labware Clarity
Transparent
Capacity
20 mL
Autoclavable
Autoclavable
Labware Capacity - Metric
20mL
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Glassware Class
A
Special Features
Beveled edge finish
Color
Clear
Material of Construction
KG-33 Borosilicate Glass

Description

23X75MM FLAT TOP HS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.