Men's Western Boot, 14, Composite Toe, 11 in H, Brown, WK4812

  • Mfr # SE4812

  • Zoro # G4241749


product price:  $158.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Size
14
Width
EE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SE4812
Zoro #
G4241749
UPC #
731871330513
Country of Origin
Viet Nam

Dimensions

Size
14
Width
EE
Footwear Width
EE
Height
11 in
Heel Height
1/2 in
Size (PRINT)
14
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4812
Upper Boot Material
All Leather
Series
Stampede
Waterproof
No
Static Dissipative
No
Last Number or Name
WK4812
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Removable Insole
Yes
Insulated
No
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Liner Material
Nylon
Ninety Degree Heel
Yes
Insole System
J-Flex Flexible Comfort System(R)
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.70
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Metatarsal Guard
No
For Outdoor Traction
No
Footwear Shank Type
Nylon
Standards
ASTM F2413-11
Footwear Sole Pattern
Exclusive Design
Outsole Material
EVA, Rubber
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Western Boot
Footwear Closure Type
Pull On
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Electrical Hazard Rated
Yes
Toe Shape
Square
Conductive
No
Metatarsal System
No
Waterproof Type
None
Completely Non Metallic
Yes
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.55
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Material
Leather
Heel Style
Defined Heel
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.46
Non-Marking Upper
Yes
Upper Color
Orange, Tan
Metatarsal Guard Style
None
Heat Resistant
No
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.84
Heel Definition
Defined Heel
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.66
Insole Technology
J-Flex Flexible Comfort System(R)
Construction
Cemented
Closure
Pull On
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA, Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number WK4812

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.