Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4432
Zoro #
G4242165
UPC #
-
Country of Origin
United States
Dimensions
Length
5 yd.
Thickness
31 mil
Width
12"
Details
Item
Double Sided Tape
Adhesive
Acrylic
Performance Temp.
50 Degrees to 200 Degrees F
Tensile Strength
60 lb./in.
Material
Vinyl
Color
White
Shape
Continuous Roll
Description
Double Sided Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.