Painter's Tape, Blue, 1/2 in W, 60 yd L, 5.5 mil Thick, PT14

  • Mfr # PT14

  • Zoro # G4242201


product price:  $8.29
/ea

Key Features

Series
PT14
Color
Blue
Tape Width
1/2 in
Tape Length
60 yd
Tape Thickness
5.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT14
Zoro #
G4242201
UPC #
888519035986
Country of Origin
United States

Dimensions

Tape Width
1/2 in
Tape Length
60 yd
Tape Thickness
5.5 mil
Tape Core Diameter
3 in
Length
60 yd.
Thickness
5.50 mil
Width
1/2 in
Metric Tape Length
55 m
Imperial Tape Width
0.5 in
Metric Tape Width
12.7 mm
Imperial Tape Length
60 yd

Details

Series
PT14
Color
Blue
Item
Painter's Tape
Tape Shape
Continuous Roll
Material
Crepe Paper
Max. Tape Performance Temp.
400 Degrees F
Tape Color
Blue
Tape Adhesive Strength
26 oz/in
Adhesion Strength
26 oz./in.
Tensile Strength
23 lb./in.
Shape
Continuous Roll
Duct Tape Adhesive
Rubber
Tape Tensile Strength
23 lb/in
Standards
ASTM, PSTC
Min. Tape Performance Temp.
Not Rated
Performance Temp.
Up to 400 Degrees F
Tape Adhesive
Rubber
Clean Removal Time
14 day
Adhesive
Rubber
Tape Backing Material
Crepe Paper
Type
Tape Roll
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse
Temperature Range
Up to 400 Degrees F
Tape Sub-Type
Multi-Surface Painter's Tape
Tape Adhesive Material
Rubber
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
Not Rated
Environment
Indoor
Tape Brand
TapeCase
Tape Backing Construction
Paper
Adhesion to Steel
26 oz/in
Specifications Met
ASTM, PSTC
Maximum Tape Performance Temperature
400 Degrees F
Tape Type
Painter's Tape
Product Form
Continuous Roll
Brand and Series
TapeCase PT14
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant, Moisture-Resistant
Tape Application
Outdoor masking of woodwork, glass and metal surfaces; Marine painting applications; Interior masking of windows; Used on hardwood floors, lacquer and laminated surfaces; Strong enough for hanging plastic sheeting and masking paper; Indoor/Outdoor

Description

Adhesion to Steel 26 oz/in, Tape Brand TapeCase, Clean Removal Time 2 wk, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series PT14, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.