WESTWARD Rolling Tool Cabinet, 10-Drawers, Matte Gray & Red, 51" W x 29" D x 40" H

  • Mfr # 48ZF02

  • Zoro # G4242248


product price:  $1,171.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Drawers
10
Color
Red
Material
metal
Includes
(3) Locks and Keys
Features
Aluminum Drawer Pulls, Drawer Liners
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48ZF02
Zoro #
G4242248
UPC #
190735891759
Country of Origin
Multiple

Dimensions

Width
51 in
Depth
29 in
Height
40 in
Caster Size
5 in x 2 in
Overall Height
40 in
Overall Width
44 1/4 in
Caster Width
2 in
Overall Depth
31 1/8 in
Height Style
Workstation Height Cabinet
Caster Diameter
5 in
Width Range
50 in to 59 in Wide
Dimensions
50 7/8 in W x 28 7/10 in D x 40 1/8 in H
Overall Dimensions
50 7/8 in W x 28 7/10 in D x 40 1/8 in H
Handle Length
17 5/16 in
Handle Width
4 13/16 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
10
Color
Red
Material
metal
Includes
(3) Locks and Keys
Features
Aluminum Drawer Pulls, Drawer Liners
Drawer Color
Red
Tool Box Duty Rating
Standard Duty
For Use With
Tool Storage
Caster Wheel Material
Thermoplastic Rubber
Storage Capacity
28,789 cu in
Load Rating
1210 lb
Drawer Slides
Ball Bearing
Number of Shelves
3
Gauge
Body: 19-21, Drawers: 21
Drawer Capacity
99 lb
Locking System
Keyed
Handles
Tubular Steel Side with Plastic Brackets
Work Surface Material
Rubber
Caster Type
Rigid, Swivel
Finish
Powder Coated
Tool Storage Type Included
Rolling Cabinet
Caster Material
TPR
Drawer Range
6 to 10
Drawer Slide Features
Fully Extending
Body Color
Gray
Drawer Finish
Powder Coated
Finish/Color
Matte Gray
Caster Brake Type
Side Pedal Brake
Drawer Gauge
22 ga
Body Gauge
18 ga
Drawer Liner Material
EVA
Includes Drawer Liners
Drawer Liners Included
Body Finish
Powder Coated
Drawer Slide Type
Ball Bearing
Cabinet Top Liner Material
Rubber
Duty Rating
Light Duty
Total Storage Capacity
28,789 cu in
Body Material
Steel
Largest Maximum Drawer Load Capacity
100 lb
Drawer Slide Function
Auto-Return
Caster Tread Material
TPR
Number of Keys Included
6
Total Load Capacity
1,500 lb
Body Finish/Color
Matte Gray
Drawer Pull Type
Recessed
Compatible with Manufacturer Model No.
43RE63
Includes Cabinet Top Liner
Cabinet Top Liner Included
Caster Wheel Type
Solid
Individual Drawer Load Capacity - Maximum
100 lb

Description

Rolling Tool Cabinet, Not Applicable Series, Standard Duty, Width 44 3/16 in, Depth 31 1/8 in, Height 33 1/4 in, Number of Drawers 10, Red, Drawer Color Red, Drawer Capacity 99 lb, Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 28,789 cu in, Load Rating 1210 lb, Caster Size 5 in x 2 in, Number of Shelves 3, Metal, Body: 19-21, Drawers: 21 Gauge, Work Surface Material Rubber, Caster Wheel Material Thermoplastic Rubber, Caster Type Rigid, Swivel, Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.