Low Arc Laundry Sink Faucet, Manual, 4" Mount, 2 Hole

  • Mfr # 895-L12E73ABCP

  • Zoro # G4242257


product price:  $316.34
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Number of Holes
2
Number of Handles
2
Flow Rate
1.00 gpm
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
895-L12E73ABCP
Zoro #
G4242257
UPC #
611943115432
Country of Origin
United States

Dimensions

Height
10"
Spout Length
12"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Overall Height
6 in
Max. Installation Surface Thickness
1-1/2"
Spout Height
6"
Water Inlet Connection Size
1/2"
Overall Width
6 in
Overall Depth
12 in
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
6 in
Spout Outlet Height
3 3/4 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Item
Low Arc Laundry Sink Faucet
Mounting Hole Center to Center
4"
Number of Holes
2
Number of Handles
2
Flow Rate
1.00 gpm
Finish
Polished Chrome
ADA Compliant
Yes
Mounting
Deck
Body Material
Brass
Series
895
Replacement Cartridge
5UTV6 or 5UTV5
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, Certified to WaterSense by ICC-ES, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Vandal Resistant Features
Vandal Resistant Handles
Connection
1/2" MNPS
Flow Outlet Type - Faucet
Laminar
Handle Type
Lever
ADA Compliance
ADA Compliant
Includes
Mounting hardware
Faucet Spout Shape
Gooseneck
Faucet Handle Type
Lever
Faucet Operation
Manual
Flow Outlet Type (Faucet)
Laminar
Mounting Type - Faucet
Deck
Flow Outlet Type
Pressure Compensating Laminar Flow
Faucet Type
Laundry Sink Faucet
Faucet Finish
Chrome
Compliance
California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, Louisiana Low Lead Law HB.471
Faucet Spout
Tubular Swing
Valve Type
Compression
Handle Material
Cast Brass
Power Source
Manual
Features
Mounting Hardware Included
Residential / Commercial
Commercial
CEC Compliant
Non CEC Compliant
Faucet Activation
Manual
Faucet Handle Material
Metal
Valve Type - Faucets
Hot/Cold Cartridge
Ligature Resistant
No
Water Inlet Connection Type
Male NPSM
Spout Reach
12"
Faucet Body Material
Cast Brass
Max. Mounting Hole Center Distance
4"
Temperature Control
Non-Adjustable Temperature
Application
Commercial
Temperature - Minimum
40 Degrees F
Spout Shape
Double Bend
Mounting Hole Center-to-Center Distance - Maximum
4 in
Pressure - Maximum
125 psi
Temperature - Maximum
140 Degrees F
Flow Type
Laminar
Inlet Connection Type
NPSM
Ligature Resistance
Not Ligature-Resistant
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
For Location
Laundry Room
Vandal Resistance
Vandal-Resistant Handle
Flow Rate - Maximum
1 gpm
CEC Compliance
CEC Compliant
Operation Method
Manual
Number of Mounting Holes
2
Legend Style
Color
Inlet Connection Gender
Male
Compatible Cartridge Manufacturer Part Number
5UTV6 or 5UTV5
For Water Temperature
Hot/Cold
Product Type
Faucet
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included

Description

Item Low Arc Laundry Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.