Low Arc Laundry Sink Faucet, Manual, 4" Mount, 2 Hole

  • Mfr # 895-L12E72ABCP

  • Zoro # G4242266


product price:  $341.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Number of Holes
2
Number of Handles
2
Flow Rate
0.50 gpm
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
895-L12E72ABCP
Zoro #
G4242266
UPC #
611943115470
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Spout Length
12"
Overall Height
6 in
Spout Height
6"
Max. Installation Surface Thickness
1-1/2"
Water Inlet Connection Size
1/2"
Overall Width
6 in
Overall Depth
12 in
Spout Outlet Height
3 3/4 in
Spout Height - Maximum
6 in
For Surface Thickness - Maximum
1 1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in

Details

Item
Low Arc Laundry Sink Faucet
Mounting Hole Center to Center
4"
Number of Holes
2
Number of Handles
2
Flow Rate
0.50 gpm
Finish
Polished Chrome
ADA Compliant
Yes
Mounting
Deck
Body Material
Brass
Series
895
ADA Compliance
ADA Compliant
Handle Type
Lever
Faucet Spout
Tubular Swing
Faucet Type
Laundry Sink Faucet
Flow Outlet Type
Pressure Compensating Laminar Flow
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Compliance
California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, Louisiana Low Lead Law HB.471
Flow Outlet Type - Faucet
Laminar
Replacement Cartridge
5UTV6 or 5UTV5
Faucet Operation
Manual
Includes
Mounting hardware
Faucet Spout Shape
Gooseneck
Valve Type
Compression
Connection
1/2" MNPS
Vandal Resistant Features
Vandal Resistant Handles
Mounting Type - Faucet
Deck
Flow Outlet Type (Faucet)
Laminar
Faucet Handle Type
Lever
Faucet Finish
Chrome
Handle Material
Cast Brass
Residential / Commercial
Commercial
Features
Mounting Hardware Included
Power Source
Manual
CEC Compliant
Non CEC Compliant
Ligature Resistant
No
Max. Mounting Hole Center Distance
4"
Faucet Activation
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Handle Material
Metal
Water Inlet Connection Type
Male NPSM
Temperature Control
Non-Adjustable Temperature
Faucet Body Material
Cast Brass
Spout Reach
12"
Application
Commercial
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Ligature Resistance
Not Ligature-Resistant
Inlet Connection Gender
Male
Temperature - Maximum
140 Degrees F
Temperature - Minimum
40 Degrees F
CEC Compliance
CEC Compliant
For Location
Laundry Room
Spout Shape
Double Bend
Flow Type
Laminar
Flow Rate - Maximum
0.5 gpm
Compatible Cartridge Manufacturer Part Number
5UTV6 or 5UTV5
Operation Method
Manual
Vandal Resistance
Vandal-Resistant Handle
Mounting Hole Center-to-Center Distance - Maximum
4 in
Number of Mounting Holes
2
Inlet Connection Type
NPSM
Legend Style
Color
Pressure - Maximum
125 psi
For Water Temperature
Hot/Cold
Product Type
Faucet
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included

Description

Item Low Arc Laundry Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.