Gooseneck Kitchen/Bathroom Faucet, Manual, 6" to 26" Mount, 3 Hole Commercial

  • Mfr # 786-HGN2AE35XKAB

  • Zoro # G4242449


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
6" to 26"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
786-HGN2AE35XKAB
Zoro #
G4242449
UPC #
611943111038
Country of Origin
United States

Dimensions

Height
11-5/8"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Overall Height
15 3/4 in
Spout Length
5-1/4"
Max. Installation Surface Thickness
1-3/8"
Water Inlet Connection Size
1/2"
Spout Height
11-5/8"
For Mounting Hole Diameter - Minimum
1 3/8 in
Spout Outlet Height
7 1/2 in
For Surface Thickness - Maximum
1 3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Height - Maximum
11 5/8 in

Details

Number of Holes
3
Mounting Hole Center to Center
6" to 26"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Gooseneck Kitchen/Bathroom Faucet
Valve Type
Ceramic Disc
Faucet Handle Type
Blade
Mounting
Deck
Flow Outlet Type (Faucet)
Aerated
Faucet Spout
Rigid/Swing
Body Material
Cast Brass
Flow Outlet Type - Faucet
Aerated
Mounting Type - Faucet
Deck
Flow Outlet Type
Pressure Compensating Aerated
Vandal Resistant Features
Vandal Resistant Handles
Compliance
California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, Louisiana Low Lead Law HB.471
Replacement Cartridge
5UTW3 or 5UTW4
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
ADA Compliance
ADA Compliant
Faucet Finish
Chrome
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Faucet Spout Shape
Gooseneck
Includes
Mounting hardware
Connection
1/2" MNPS
Residential / Commercial
Commercial
Features
Mounting Hardware Included
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Power Source
Manual
Handle Material
Cast Brass
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Male NPSM
Ligature Resistant
No
Max. Mounting Hole Center Distance
8"
Spout Reach
5 3/8 in
Faucet Body Material
Cast Brass
Replacement Cartridge Mfr. Model Number
377-XKLHJKABNF, 377-XKRHJKABNF
Faucet Activation
Manual
Series
786
Faucet Handle Material
Metal
Temperature Control
Non-Adjustable Temperature
CEC Compliant
CEC Compliant
Application
Commercial
Temperature - Minimum
40 Degrees F
Mounting Hole Center-to-Center Distance - Minimum
6 in
Vandal Resistance
Vandal-Resistant Handle
Flow Rate - Maximum
1.5 gpm
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Flow Type
Spray
Operation Method
Manual
Ligature Resistance
Not Ligature-Resistant
Pressure - Maximum
125 psi
Inlet Connection Type
NPSM
Number of Mounting Holes
3
Temperature - Maximum
140 Degrees F
Spout Shape
Gooseneck
Inlet Connection Gender
Male
Legend Style
Color
Product Type
Faucet
For Location
Bathroom, Kitchen
Compatible Cartridge Manufacturer Part Number
377-XKLHJKABNF, 377-XKRHJKABNF
Mounting Hole Center-to-Center Distance - Maximum
8 in
CEC Compliance
CEC Compliant
For Water Temperature
Hot/Cold
Includes Drain
Drain Not Included
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.