3/8" Drive 40 Geared Teeth Pear Head Style Hand Ratchet, 10.8" L, SuperKrome Plating Finish

  • Mfr # 3770

  • Zoro # G4243172


product price:  $89.78
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Geared Teeth
40
Head Style
Pear
Finish
SuperKrome Plating
Features
Corrosion Resistant, Diamond Knurled Grip, Hardened Pawl and Teeth, Chamfered Ends, Bent Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3770
Zoro #
G4243172
UPC #
025141037708
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
10.8"
Head Width
1 13/32 in
Head Thickness
1 1/4 in
Head Depth
43/64 in

Details

Item
Hand Ratchet
Number of Geared Teeth
40
Head Style
Pear
Finish
SuperKrome Plating
Features
Corrosion Resistant, Diamond Knurled Grip, Hardened Pawl and Teeth, Chamfered Ends, Bent Shaft
Tether Capable
Tether Capable
Nonsparking
No
Head Movement
Flexible
Standards
ASME B107.110-2012
Insulated / Uninsulated
Uninsulated
Repair Kit
Mfr. No. 45170-2
Min. Arc Swing
9 Degrees
Reversing
Reversible
Material
Alloy Steel
Includes
Cap; Clip Spring; Grease; Inner Body; Pawl; Stem Pin
Tether Style
Tether Capable
Quick Release
No
Minimum Arc Swing
9 Degrees
Head Shape
Round
Measurement Type
SAE
Ratcheting
Yes
Flex Range of Motion
180 Degrees
Head Type
Flexible
Ratchet Type
Standard
Insulated
No
Corrosion Resistant
Yes
Non-Sparking
No
Grip Style
Knurled
Tether Ready
No
Corrosion-Resistance
Corrosion-Resistant
Arc Swing - Minimum
9 Degrees
Includes Ratcheting
Ratcheting Included
Series
Professional
Tether Status
Not Tether Capable
Includes Quick-Release
Quick-Release Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic
Includes Insulation
Not Insulated

Description

Hand Ratchet, Standard, Round, Reversing Reversible, Alloy Steel, Minimum Arc Swing 9 Degrees , Overall Length 10 3/4 in, Drive Size 3/8 in, Quick Release No, Flex Range of Motion 180 Degrees , Tether Ready No, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.