Women's 3 in Composite Toe Athletic Shoe, Gray/Red, 6, W, RB312

  • Mfr # RB312

  • Zoro # G4244388


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB312
Zoro #
G4244388
UPC #
690774487413
Country of Origin
Cambodia

Dimensions

Size
6
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Size (PRINT)
6
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Waterproof
No
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Electrical Hazard Rated
No
Outsole Material
Rubber
Upper Boot Material
Man Made
Max. Heat Rating
250 Degrees F
For Outdoor Traction
No
Shank Material
Nylon
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.45
Oil Resisting Sole
Yes
Insulation Type
None
Footwear Sole Pattern
Slip Resistant
Ninety Degree Heel
No
Last Number or Name
Fusion
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Upper Material
Fabric, Synthetic Fabric
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Metatarsal System
No
Insulated
No
Footwear Construction Type
Cemented
Footwear Style
Athletic Shoe
Non Metallic Upper
Yes
Midsole Material
EVA
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Conductive
No
Upper Material Description
Synthetic
Footwear Shank Type
Nylon
Liner Material
Mesh
Removable Insole
Yes
Insole System
Removable
Static Dissipative
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Gray
Toe Shape
Round
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Metatarsal Guard (PRINT)
No
Construction
Cemented
Insole Technology
Removable
Upper Material (PRINT)
Fabric, Synthetic Fabric
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.46
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Dry
0.45
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Wet
0.46
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.