Women's 3 in Composite Toe Athletic Shoe, Gray/Red, 6, M, RB312

  • Mfr # RB312

  • Zoro # G4244555


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB312
Zoro #
G4244555
UPC #
690774487284
Country of Origin
Cambodia

Dimensions

Size
6
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
6

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Waterproof
No
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Metatarsal System
No
Non Metallic Upper
Yes
Insole System
Removable
Static Dissipative
Yes
Footwear Sole Pattern
Slip Resistant
Toe Shape
Round
Outsole Material
Rubber
Insulation Type
None
Upper Boot Material
Man Made
Footwear Construction Type
Cemented
Waterproof Type
None
For Outdoor Traction
No
Midsole Material
EVA
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Insulated
No
Max. Heat Rating
250 Degrees F
Non-Marking Sole
Yes
Upper Material
Fabric, Synthetic Fabric
Metal Chip Resisting Sole
Yes
Upper Material Description
Synthetic
Oil Resisting Sole
Yes
Shank Material
Nylon
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Predominant Footwear Color
Gray
Ninety Degree Heel
No
Last Number or Name
Fusion
Footwear Shank Type
Nylon
Removable Insole
Yes
Liner Material
Mesh
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Footwear Style
Athletic Shoe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Synthetic Fabric
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.46
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Technology
Removable
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Liner Technology
Moisture Wicking
Construction
Cemented
Liner Material (PRINT)
Mesh
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
250 Degrees F
Style Family
Athletic Shoe
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Shank Material (PRINT)
Nylon
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.