Duct Tape, Yellow, 60 yd L, 1-7/8 in W

  • Mfr # 398N

  • Zoro # G4245367


product price:  $11.55
/ea

Key Features

Tape Color Family
Yellow
Tape Color
Yellow
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
398N
Zoro #
G4245367
UPC #
00742366999757
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Thickness
11.0 mil
Duct Tape Length
55 m
Duct Tape Width
48 mm
Tape Thickness
11 mil

Details

Item
Duct Tape
Tape Color Family
Yellow
Tape Color
Yellow
Material
Polyethylene Coated Cloth
Tensile Strength
26 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Yellow
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
398N
Tape Adhesive
Rubber
Duct Tape Type
Duct Tape
Performance Temp.
40 Degrees to 200 Degrees F
Tape Shape
Continuous Roll
Standards
ASME NQA-1, NRC Reg 1.38, UL 723
Adhesion Strength
80 oz/in
Tape Elongation
20 %
Tape Tensile Strength
26 lb/in
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
40 Degrees F
Maximum Tape Performance Temperature
200 Degrees F
Specifications Met
ASME, NRC, UL Listed
Environment
Indoor and Outdoor
Duty Rating
Standard Duty
Tape Adhesive Format
Single-Sided
Temperature Range
40 Degrees to 200 Degrees F
Tape Sub-Type
Nuclear Grade Duct Tape
Brand and Series
Nashua 398N
Tape Type
Duct & Repair Tape
Tape Backing Construction
Cloth
Adhesion to Steel
80 oz/in
Product Form
Continuous Roll
Tape Brand
Nashua
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse

Description

Adhesion to Steel 80 oz/in, Tape Brand Nashua, Clean Removal Time Not Rated, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 398N, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Yellow, Tape Sub-Type Nuclear Grade Duct Tape, Tape Thickness 11 mil, Duct and Repair Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.