This item is Discontinued.

Whatman Filter Membrane, 11cm, PK100 1827-110

Filter Membrane, 11cm, PK100 (Discontinued)

  • Mfr # 1827-110
  • Zoro # G4245857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1827-110
Zoro #
G4245857
UPC #
-
Country of Origin
Unknown

Dimensions

Pore Size
1.5 um
Diameter
11.0cm

Details

Item
Filter Membrane
Grade
934-AH
Material
Binderless Glass Microfiber

Description

Filter Membrane, Diameter 11.0cm, Pore Size 1.5 um, Material Binderless Glass Microfiber, Grade 934-AH, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.