Safety Glasses, ForceFlex(R) FF2, Gray Scratch-Resistant Lens, Polycarbonate, Brown Half-Frame (Discontinued)
- Mfr # FF222
- Zoro # G4246261
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FF222
Zoro #
G4246261
UPC #
766868302228
Country of Origin
Unknown
Dimensions
Eyewear Size
M
Details
Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Style
Traditional
Frame Color
Brown
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
TPU (Thermo Plastic Urethane)
Polarized Lens
No
Foam Lined
No
Series
ForceFlex(R) FF2
Standards
ANSI Z87+, MIL-PRF-31013
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
UV Protection
99.99% UVA/UVB
Metal Detectable
Yes
Includes
Cleaning Bag
Photochromatic Lens
No
X-Ray Detectable
Yes
Arm Tip Type
Non-Adjustable
Arm Color
Brown
Description
Safety Glasses, Series ForceFlex(R) FF2, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Brown, Eyewear Size M, Frame Material TPU (Thermo Plastic Urethane), Lens Material Polycarbonate, Temple Color Brown/White, Temple Style Nonadjustable, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Cleaning Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.