Disposable Gloves, 4.00 to 4.99 mil Palm, Nitrile, Powder-Free, L (9), 100 PK, Orange

  • Mfr # 48UM71

  • Zoro # G4246280


product price:  $11.59
/pk 100, $0.12/ea

Key Features

Material
Nitrile
Palm Thickness
4.00 to 4.99 mil
Color
Orange
Disposable Glove Type
Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UM71
Zoro #
G4246280
UPC #
190735939086
Country of Origin
Malaysia

Dimensions

Palm Thickness
4.00 to 4.99 mil
Size
L
Finger Thickness
5 mil
Glove Length
9 1/2 in
Cuff Thickness
2.5 mil
Length
9 1/2 in
Glove Size and Cuff Length Style
L/Standard
Nominal Palm Thickness
4 mil
Size - Numeric
9
Size- Alpha
L

Details

Item
Disposable Gloves
Material
Nitrile
Color
Orange
Disposable Glove Type
Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Lining
Unlined
Application
Food and Pharmaceutical Applications
Standards
FDA 21 CFR 177-2600, FDA 510K
Metal Detectable
No
Aloe Inner Surface
No
Disposable Glove Grade
Exam, Medical
Brand and Series
Condor
Medical Glove Type
Exam
Silicone-Free
Contains Silicone
Acceptable Quality Level (AQL)
1.5
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Texture
Grain
Texture Location
Full
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Powder-Free
Anti-Static
Anti-Static Not Included
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Federal 209E Clean Room Class
Not Rated
Accelerator-Free
Contains Accelerators

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Orange, Cuff Style Beaded, Cuff Thickness 2.5 mil, Disposable Glove Type Medical-Grade, Features Not Applicable, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA 21 CFR 177-2600, FDA 510K, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products