Disposable Gloves, 3.00 to 3.99 mil Palm, Nitrile, Powder-Free, L (9), 100 PK, Black

  • Mfr # 48UM41

  • Zoro # G4246560


product price:  $8.59
/pk 100, $0.09/ea

Key Features

Material
Nitrile
Palm Thickness
3.00 to 3.99 mil
Color
Black
Disposable Glove Type
General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48UM41
Zoro #
G4246560
UPC #
190735939246
Country of Origin
Malaysia

Dimensions

Palm Thickness
3.00 to 3.99 mil
Size
L
Glove Length
9 1/2 in
Finger Thickness
4.5 mil
Cuff Thickness
3 mil
Length
9 1/2 in
Nominal Palm Thickness
4 mil
Glove Size and Cuff Length Style
L/Standard
Size - Numeric
9
Size- Alpha
L

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Disposable Glove Type
General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Application
Medical, General Purpose
Disposable Glove Grade
Exam, Medical
Standards
FDA 21 CFR 177-2600, FDA 510K
Metal Detectable
No
Aloe Inner Surface
No
Lining
Unlined
Silicone-Free
Contains Silicone
Medical Glove Type
Exam
Acceptable Quality Level (AQL)
1.5
Brand and Series
Condor
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Powder-Free
Texture Location
Fingertips
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Texture
Grain
Cuff Style
Beaded
Anti-Static
Anti-Static Not Included
Glove Hand Style
Ambidextrous
Accelerator-Free
Contains Accelerators
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Black, Cuff Style Beaded, Cuff Thickness 3 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Not Applicable, Finger Thickness 4.5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA 21 CFR 177-2600, FDA 510K, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.