Disposable Gloves, 4.00 to 4.99 mil Palm, Latex, Powdered, M (8), 100 PK, Green

  • Mfr # 48UM30

  • Zoro # G4246667


product price:  $8.15
/pk 100, $0.08/ea

Key Features

Material
Latex
Palm Thickness
4.00 to 4.99 mil
Color
Green
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powdered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48UM30
Zoro #
G4246667
UPC #
190735939321
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
4.00 to 4.99 mil
Finger Thickness
5 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Nominal Palm Thickness
4 mil
Glove Size and Cuff Length Style
M/Standard
Size- Alpha
M
Size - Numeric
8

Details

Item
Disposable Gloves
Material
Latex
Color
Green
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powdered
Latex-Free
Contains Latex
Sterile/Non-Sterile
Non-Sterile
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Application
Food and Pharmaceutical Applications
Lining
Unlined
Standards
FDA 21 CFR 177-2600
Metal Detectable
No
Acceptable Quality Level (AQL)
4
Brand and Series
Condor
Silicone-Free
Contains Silicone
Texture
Smooth
Glove Treatments
Powdered
Cuff Style
Beaded
Texture Location
Fingertips
Glove Hand Style
Ambidextrous

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Green, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 5 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Latex, Palm Thickness 4 mil, Powdered/Powder-Free Powdered, Silicone-Free Contains Silicone, Standards FDA 21 CFR 177-2600, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Glove Treatments Powdered, Size- Alpha M, Size - Numeric 8, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.