This item is Discontinued.

Mossy Oak Safety Glasses, Mossy Oak(R), Amber Scratch-Resistant Lens, Polycarbonate, Green Half-Frame MODL114

Safety Glasses, Mossy Oak(R), Amber Scratch-Resistant Lens, Polycarbonate, Green Half-Frame (Discontinued)

  • Mfr # MODL114
  • Zoro # G4248447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MODL114
Zoro #
G4248447
UPC #
766868883147
Country of Origin
Unknown

Dimensions

Eyewear Size
M

Details

Item
Safety Glasses
Lens Color
Amber
Frame Type
Half-Frame
Frame Style
Wraparound
Frame Color
Green
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
No
Foam Lined
No
Series
Mossy Oak(R)
Standards
ANSI Z87+
Gender
Unisex
UV Protection
99.99% UVA/UVB
Metal Detectable
Yes
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
X-Ray Detectable
Yes
Photochromatic Lens
No
Arm Tip Type
Non-Adjustable
Arm Color
Camouflage

Description

Safety Glasses, Series Mossy Oak(R), Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Green, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Mossy Oak Camo, Temple Style Nonadjustable, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.