Sealing Tape, White, 5 yd L, 6 in W

  • Mfr # 6/5/11

  • Zoro # G4248492


product price:  $80.89
/ea
Free Shipping & Returns

Key Features

Tape Color Family
White
Tape Color
White
Imperial Tape Length
5 yd
Imperial Tape Width
6 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6/5/11
Zoro #
G4248492
UPC #
888519018439
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
6 in
Metric Tape Length
4.6 m
Metric Tape Width
152.4 mm
Duct Tape Length
5 yd
Duct Tape Thickness
9.5 mil
Duct Tape Width
6 in
Tape Thickness
9.5 mil
Diameter
1.515 in
Tape Core Diameter
1.5 in
Thickness
9.5 mil
Tape Width
6"
Tape Length
5 yd
Overall Diameter
1 1/2 in
Roll Width
6 in

Details

Tape Color Family
White
Item
Sealing Tape
Tape Color
White
Material
Polyethylene Coated Cloth
Tensile Strength
15 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Cloth
Color
White
Tape Backing Material
Polyethylene Film
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
4811
Performance Temp.
Up to 170 Degrees F
Duct Tape Type
Surface Protection Tape
Tape Adhesive
Rubber
Adhesion Strength
30 oz/in
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833
Tape Tensile Strength
15 lb/in
Tape Elongation
Not Rated
Tape Adhesive Strength
30 oz/in
Max. Tape Performance Temp.
170 Degrees F
Number of Adhesive Sides
1
Product Form
Continuous Roll
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Clean Removal Time
1 yr
Adhesion to Steel
30 oz/in
Common Industry
Assembly and Manufacturing, Automotive, Aviation, General Maintenance and Repair
Specifications Met
ASTM
Temperature Range
Up to 170 Degrees F
Tape Backing Construction
Film
Tape Type
Sealing Tape
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Stone, Wood
Minimum Tape Performance Temperature
Not Rated
Environment
Indoor/Outdoor
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
170 Degrees F
Brand and Series
3M 4811
Tape Brand
3M(TM)

Description

Sealing Tape, Tape Color White, Tape Brand 3M(TM), Brand and Series 3M 4811, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Tape Thickness 9.5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 170 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 170 Degrees F, Series 4811, Tape Type Sealing Tape, Environment Indoor/Outdoor, Adhesion to Steel 30 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.