This item is Discontinued.

Gpi Drum Pump, 115VAC, 1/4 HP, 50/60 Hz PA-120-DEF-2TC-PO

Drum Pump, 115VAC, 1/4 HP, 50/60 Hz (Discontinued)

  • Mfr # PA-120-DEF-2TC-PO
  • Zoro # G4248666
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PA-120-DEF-2TC-PO
Zoro #
G4248666
UPC #
031401001242
Country of Origin
Unknown

Dimensions

Inlet Size
1" FNPT
Outlet Size
1" FNPT
Manufacturers Warranty Length
2 yr.
Suction Tube Length
Up to 40 in

Details

Includes
18 gal 3 Wire, Grounded Plug Equipped with Circuit Breaker
Motor Type
Universal AC/DC
Voltage
115VAC
Application
Diesel Exhaust Fluid
Suction Tube Type
Adjustable
Max. Viscosity
Diesel Exhaust Fluid or water
Adapter Material
PBT Polyester
Max. Temp.
120 Degrees F
GPM
12
HP
1/4
Metered
No
Type
Gear
Max. Pressure
10 psi
Hz
50/60
Seal Material
Fluorocarbon
Standards
CSA Certified
Max. GPM for Water
12
RPM
1375
Motor Enclosure
Ordinary
Phase
1
Wetted Materials
PBT Polyester, Stainless Steel, Fluorocarbon
Agency Compliance
CSA Certified
DEF Compatible
Yes
Item
Electric Operated Drum Pump
Adapter Type
Bung

Description

Electric Operated Drum Pump, Suction Tube Length Up to 40 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.