Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P-120-DEF-2TC-PO
Zoro #
G4249682
UPC #
031401001259
Country of Origin
Unknown
Dimensions
Inlet Size
1" FNPT
Manufacturers Warranty Length
2 yr.
Suction Tube Length
Up to 40 in
Outlet Size
1" FNPT
Description
Electric Operated Drum Pump, Suction Tube Length Up to 40 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.