Duct Tape, Gray, 60 yd L, 2-3/4 in W

  • Mfr # 398

  • Zoro # G4249786


product price:  $14.49
/ea

Key Features

Tape Color Family
Gray
Tape Color
Gray
Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
398
Zoro #
G4249786
UPC #
742366001832
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
55 m
Metric Tape Width
72 mm
Duct Tape Length
55 m
Duct Tape Thickness
11.0 mil
Duct Tape Width
72 mm
Tape Thickness
11 mil

Details

Item
Duct Tape
Tape Color Family
Gray
Tape Color
Gray
Material
Polyethylene Coated Cloth
Tensile Strength
26 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Gray
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
398
Tape Adhesive
Rubber
Standards
UL 723
Tape Shape
Continuous Roll
Duct Tape Type
Duct Tape
Performance Temp.
40 Degrees to 200 Degrees F
Adhesion Strength
80 oz/in
Tape Tensile Strength
26 lb/in
Tape Elongation
20 %
Number of Adhesive Sides
1
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Tape Backing Construction
Cloth
Tape Type
Duct & Repair Tape
Duty Rating
Standard Duty
Product Form
Continuous Roll
Adhesion to Steel
80 oz/in
Specifications Met
UL Listed
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
200 Degrees F
Tape Brand
Nashua
Minimum Tape Performance Temperature
40 Degrees F
Tape Sub-Type
General Purpose Duct Tape
Temperature Range
40 Degrees to 200 Degrees F
Environment
Indoor and Outdoor
Brand and Series
Nashua 398

Description

Adhesion to Steel 80 oz/in, Tape Brand Nashua, Clean Removal Time Not Rated, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 3/4 in, Continuous Roll, Series 398, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 11 mil, Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.