Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 oz Trigger Spray Bottle, Mist/Stream, 1 fl oz Graduation Markings, HDPE, White/Green, 3 PK

  • Mfr # 130296

  • Zoro # G4249953


product price: $6.15
/pk 3, $2.05/ea

Key Features

Color
White/Green
Features
Adjustable Nozzle
Imprinting
No Imprinting
Includes
Bottle and Trigger Sprayer
Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130296
Zoro #
G4249953
UPC #
-
Country of Origin
China

Dimensions

Size
32 oz
Overall Height
12 1/2 in
Dip Tube Length
9 1/2 in

Details

Item
Trigger Spray Bottle
Color
White/Green
Features
Adjustable Nozzle
Imprinting
No Imprinting
Includes
Bottle and Trigger Sprayer
Material
HDPE
Bottle Material
HDPE
Adjustable Nozzle
Yes
Graduation Markings
Yes
Graduation Increments
1 fl oz
Sprayer Color
Green
Bottle Color
White
Seal Material
Polypropylene
Closure Diamenter
28 mm
Dispensing Type
Mist, Stream
Closure Thread Style
400
Container Capacity
32 oz

Description

Trigger Spray Bottle, Dispensing Type Mist, Stream, 32 oz, White, Sprayer Color Green, Bottle Material HDPE, Dip Tube Length 9 1/2 in, Seal Material Polypropylene, Imprinting No Imprinting, Graduation Markings Yes, Graduation Increments 1 fl oz, Overall Height 12 1/2 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.