Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pullman-Holt Filter Assembly, HEPA, 16 In. W B160009

Filter Assembly, HEPA, 16 In. W (Discontinued)

  • Mfr # B160009
  • Zoro # G4250705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B160009
Zoro #
G4250705
UPC #
-
Country of Origin
Unknown

Dimensions

Width
16"

Details

Item
Filter Bag
Material
Plastic
Efficiency
HEPA
Includes
HEPA Filter, Gasket, Dacron Bag, Prefilter, Spacer Sleeve

Description

Filter Assembly, Plastic, Filter Type HEPA, Width 16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.