Safety Glasses, ForceFlex(TM), Clear Scratch-Resistant Lens, Polycarbonate, Black (Discontinued)
- Mfr # FF210
- Zoro # G4250766
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FF210
Zoro #
G4250766
UPC #
766868302105
Country of Origin
Unknown
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Thermoplastic Urethane
Polarized Lens
No
Foam Lined
No
Series
ForceFlex(TM)
Standards
ANSI Z87.1-2010
X-Ray Detectable
Yes
Metal Detectable
Yes
Photochromatic Lens
No
Gender
Unisex
UV Protection
99.99% UVA/UVB
Includes
Cleaning Bag
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Description
Safety Glasses, Series ForceFlex(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Thermoplastic Urethane, Lens Material Polycarbonate, Temple Color Black, Temple Style Nonadjustable, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Cleaning Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.