Electrical Tape, White, 60 yd L, 1 in W

  • Mfr # 15C776

  • Zoro # G4250985


product price:  $15.85
/ea

Key Features

Tape Color
White
Series
175
Tape Thickness
10.5 mil
Performance Temp.
Up to 200 Degrees F
Tape Tensile Strength
36 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C776
Zoro #
G4250985
UPC #
888519011461
Country of Origin
Canada

Dimensions

Tape Thickness
10.5 mil
Width
1"
Length
60 yd.
Diameter
3.157 in
Duct Tape Length
60 yd
Duct Tape Width
1 in
Imperial Tape Width
1 in
Metric Tape Width
25.4 mm
Imperial Tape Length
180 ft
Metric Tape Length
54.86 m

Details

Tape Color
White
Series
175
Performance Temp.
Up to 200 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
36 lb/in
Color
White
Material
Cotton
Standards
ASTM, ASTM D1000
Adhesion Strength
32 oz/in
Features
For Use in Tying, Bundling, Holding, And Noncritical Packaging Applications; This Single-Coated Tape Protects Metal and Glass Surfaces, Pipe Threads, And Sharp Metal Edges
Duct Tape Grade
Industrial
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Cloth
Shape
Continuous Roll
Duct Tape Type
Cloth Tape
Tape Backing Material
Uncoated Cotton Cloth
Number of Adhesive Sides
1
Sub-Brand
Temflex(TM)
Tape Type
Cloth
Tape Adhesive Material
Rubber
Insulation Resistance
1.00 x 10^6 megaohm
Dielectric Strength
1,000 V/mil
Adhesion to Steel
20 oz/in
Printed Message
Unprinted
Environment
Indoor/Outdoor
Product Form
Continuous Roll
Elongation
10 %
Maximum Tape Performance Temperature
200 Degrees F
Tape Sub-Type
General Purpose
Voltage Rating
600 V
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Corrosion-Resistant
Tape Brand
3M(TM)
Specifications Met
ASTM
Tape Backing Construction
Cloth
Breaking Strength
15 lb/in
Tape Properties
Flame-Retardant
Minimum Tape Performance Temperature
19 Degrees F
Self-extinguishing
Self-Extinguishing

Description

Electrical Tape, General Purpose, Uncoated Cotton Cloth, Tape Adhesive Material Rubber, 1 in, 60 yd, 10.5 mil, 3M(TM), Temflex(TM), Series 175, White, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 185 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.