This item is Discontinued.

3M VHB Tape, 12 In x 5 yd., Gray 12-5-RP25

VHB Tape, 12 In x 5 yd., Gray (Discontinued)

  • Mfr # 12-5-RP25
  • Zoro # G4251247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-5-RP25
Zoro #
G4251247
UPC #
888519023938
Country of Origin
Unknown

Dimensions

Thickness
25 mil
Length
5 yd.
Width
12"

Details

Item
Double Sided VHB Tape
Tape Color
Gray
Tensile Strength
90 lb./in.
Adhesion Strength
256 oz./in.
Liner Color
White (Printed)
Color
Gray
Material
Acrylic Foam
Shape
Continuous Roll
Performance Temp.
50 Degrees to 200 Degrees F
Adhesive
Multi Purpose Acrylic

Description

Double Sided VHB Tape, Tape Color Gray, Liner Color White (Printed)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.