Duct Tape, Silver, 60 yd L, 1-7/8 in W

  • Mfr # 226

  • Zoro # G4251353


product price:  $17.45
/ea

Key Features

Tape Color Family
Metallic
Tape Color
Silver
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226
Zoro #
G4251353
UPC #
094716089527
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Thickness
12.0 mil
Duct Tape Length
55 m
Duct Tape Width
48 mm
Tape Thickness
12 mil

Details

Tape Color Family
Metallic
Item
Duct Tape
Tape Color
Silver
Material
Polyethylene Coated Cloth
Tensile Strength
30 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Silver
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
226
Duct Tape Type
Duct Tape
Performance Temp.
40 Degrees to 200 Degrees F
Tape Shape
Continuous Roll
Standards
ASME NQA-1, NRC Reg 1.38, UL 723
Tape Adhesive
Rubber
Adhesion Strength
50 oz/in
Tape Tensile Strength
30 lb/in
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Tape Brand
Polyken
Product Form
Continuous Roll
Adhesion to Steel
50 oz/in
Tape Backing Construction
Cloth
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Moisture-Resistant
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Maximum Tape Performance Temperature
200 Degrees F
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
40 Degrees F
Specifications Met
ASME, NRC, UL Listed
Temperature Range
40 Degrees to 200 Degrees F
Duty Rating
Standard Duty
Tape Sub-Type
Nuclear Grade Duct Tape
Tape Type
Duct & Repair Tape
Environment
Indoor and Outdoor
Brand and Series
Polyken 226

Description

Adhesion to Steel 50 oz/in, Tape Brand Polyken, Clean Removal Time Not Rated, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 226, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Sub-Type Nuclear Grade Duct Tape, Tape Thickness 12 mil, Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.