This item is Discontinued.

Forceflex Safety Glasses, ForceFlex(R) FF2, Gray Scratch-Resistant Lens, Polycarbonate, Yellow Half-Frame FF232

Safety Glasses, ForceFlex(R) FF2, Gray Scratch-Resistant Lens, Polycarbonate, Yellow Half-Frame (Discontinued)

  • Mfr # FF232
  • Zoro # G4251685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF232
Zoro #
G4251685
UPC #
766868302327
Country of Origin
Unknown

Dimensions

Eyewear Size
M

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Style
Traditional
Frame Color
Yellow
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
TPU (Thermo Plastic Urethane)
Polarized Lens
No
Foam Lined
No
Series
ForceFlex(R) FF2
Standards
ANSI Z87+, MIL-PRF-31013
Photochromatic Lens
No
UV Protection
99.99% UVA/UVB
Includes
Cleaning Bag
Metal Detectable
Yes
X-Ray Detectable
Yes
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Arm Tip Type
Non-Adjustable
Arm Color
Black

Description

Safety Glasses, Series ForceFlex(R) FF2, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Yellow, Eyewear Size M, Frame Material TPU (Thermo Plastic Urethane), Lens Material Polycarbonate, Temple Color Black/Yellow, Temple Style Nonadjustable, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Cleaning Bag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.