Duct Tape, Green, 50 yd L, 1-1/2 in W

  • Mfr # 1.5-50-3903-GREEN

  • Zoro # G4253532


product price:  $20.99
/ea

Key Features

Tape Color Family
Green
Tape Color
Green
Imperial Tape Length
50 yd
Imperial Tape Width
1 1/2 in
Material
Embossed Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1.5-50-3903-GREEN
Zoro #
G4253532
UPC #
888519026571
Country of Origin
China

Dimensions

Imperial Tape Length
50 yd
Imperial Tape Width
1 1/2 in
Metric Tape Length
45.7 m
Metric Tape Width
38.1 mm
Duct Tape Thickness
6.3 mil
Duct Tape Length
50 yd
Duct Tape Width
1.5 in
Tape Thickness
6.5 mil
Diameter
3.141 in

Details

Tape Color Family
Green
Item
Duct Tape
Tape Color
Green
Material
Embossed Vinyl
Tensile Strength
14 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Vinyl
Color
Green
Tape Backing Material
Vinyl Coated Cloth
Duct Tape Grade
Light-Duty
Tape Adhesive Material
Rubber
Series
3903
Adhesion Strength
20 oz/in
Performance Temp.
50 Degrees to 200 Degrees F
Tape Adhesive
Rubber
Standards
ASTM D3330, ASTM D3652, ASTM D3759
Tape Shape
Continuous Roll
Duct Tape Type
Duct Tape
Tape Elongation
135 %
Tape Tensile Strength
12.6 lb/in
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
200 Degrees F
Common Industry
Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse
Duty Rating
Light Duty
Tape Backing Construction
Cloth
Product Form
Continuous Roll
Temperature Range
40 Degrees to 200 Degrees F
Minimum Tape Performance Temperature
40 Degrees F
Tape Adhesive Format
Single-Sided
Environment
Indoor Only
Adhesion to Steel
15.4 oz/in
Tape Brand
3M(TM)
Brand and Series
3M 3903
Specifications Met
ASTM
Tape Sub-Type
General Purpose Duct Tape
Tape Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Moisture-Resistant
Tape Type
Duct & Repair Tape

Description

Adhesion to Steel 15.4 oz/in, Tape Brand 3M(TM), Assembly and Manufacturing, General Maintenance and Repair, Safety, Warehouse, Environment Indoor, Imperial Tape Length 50 yd, Imperial Tape Width 1 1/2 in, Continuous Roll, Series 3903, Tape Adhesive Material Rubber, Tape Backing Material Vinyl Coated Cloth, Tape Color Green, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 6.5 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 45.7 m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.