Metalized Film Tape, 5 yd L, 3/8" W

  • Mfr # 15D509

  • Zoro # G4254196


product price:  $1.39
/ea

Key Features

Tape Backing Material
Metalized Polyester
Tape Length
5 yd
Series
MPFT-GOLD
Tape Adhesive
Acrylic
Tape Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15D509
Zoro #
G4254196
UPC #
888519031704
Country of Origin
United States

Dimensions

Tape Width
3/8"
Tape Length
5 yd
Tape Thickness
2 mil
Width
3/8"
Thickness
2 mil
Imperial Tape Length
5 yd
Metric Tape Length
4.5 m
Metric Width
9.5 mm
Imperial Tape Width
3/8 in
Metric Tape Width
9.5 mm
Roll Width
3/8 in

Details

Item
Film Tape
Tape Backing Material
Metalized Polyester
Series
MPFT-GOLD
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
24 lb/in
Tape Adhesive Strength
45 oz./in.
Tape Color
Gold
Material
Polyester
Tape Application
Industrial and Graphic Arts, Automotive and Decorative Trim, Electric Appliances, Microfilm Splicing and Photo Sensing Applications
Tape Elongation
Not Rated
Color
Gold
Features
Splicing
Number of Adhesive Sides
1
Tape Backing Construction
Film
Temperature Range
-60 Degrees to 300 Degrees F
Adhesion to Steel
45 oz/in
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Tape Adhesive Material
Acrylic
Brand and Series
Tapecase MPFT-GOLD
Minimum Tape Performance Temperature
-60 Degrees F
Tape Sub-Type
Reflective Polyester Splicing Tape
Maximum Tape Performance Temperature
300 Degrees F
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Tape Brand
TapeCase
Tape Type
Splicing Tape
Environment
Indoor/Outdoor
Type
Tape Roll
Liner Color
None
Performance Temp. Range
-60 Degrees to 300 Degrees F

Description

Splicing Tape, Tape Color Gold, Tape Brand TapeCase, Brand and Series Tapecase MPFT-GOLD, Imperial Tape Length 5 yd, Imperial Tape Width 3/8 in, Imperial Tape WxL 3/8 in x 5 yd, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range -60 Degrees to 300 Degrees F, Series MPFT-GOLD, Tape Type Splicing Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.