Double-Sided Foam Tape, 12 in W, 5 yd L, 1/16 in, Polyethylene Foam, Double-Sided

  • Mfr # 4910

  • Zoro # G4254801


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
3048 mm
Tape Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4910
Zoro #
G4254801
UPC #
888519017135
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
12 in
Metric Tape Length
4.57 m
Metric Tape Width
3048 mm
Tape Thickness
1/16 in
Tape Core Diameter
3 in
Tape Length
5 yd
Length
5 yd.
Tape Width
12 in
Metric Width
304.8 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Transparent
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
100 lb/in
Series
4910
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Max. Tape Performance Temp.
200 Degrees F
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Performance Temp.
50 Degrees to 200 Degrees F
Tape Adhesive Strength
240 oz/in
Liner Color
Red
Min. Tape Performance Temp.
50 Degrees F
Tape Sub-Type
Double-Sided VHB Transparent Firm Foam Tape
Product Form
Continuous Roll
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Brand
3M(TM)
Tape Adhesive Format
Double-Sided
Foam Cell Type
Closed
Tape Type
Double-Sided VHB (Very High Bond) Tape
Maximum Tape Performance Temperature
194 Degrees F
Temperature Range
-31 Degrees to 194 Degrees F
Foam Density Type
Firm
Tape Backing Construction
Foam
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Minimum Tape Performance Temperature
-31 Degrees F
Brand and Series
3M VHB 4910
Liner Included
Yes
Max. Adhesion Time
24 mo
Sub-Brand
VHB(TM)
Tape Resistance Properties
Impact-Resistant
Adhesion to Steel
240 oz/in
Removable
No
Tape Adhesive Material
Acrylic
Environment
Indoor and Outdoor
Tape Elongation
Not Rated

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Continuous Roll, Series 4910, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.