Executive Desktop Calculator
Mfr # 1190
Zoro # G4256519
product price:Â $26.39
/eaKey Features
Display Digits
12
Display
LCD
Characteristics
+/- Switch Key, Backspace Key, Decimal Function, Percent Key(s)
Includes
Batteries
Power Supply
Battery, Solar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1190
Zoro #
G4256519
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1 in
Size
7.75 x 5.78
Overall Width
5 3/4 in
Display Characters Height
16 mm
Overall Depth
7.75 in
Details
Item
Desktop Calculator
Display Digits
12
Display
LCD
Characteristics
+/- Switch Key, Backspace Key, Decimal Function, Percent Key(s)
Includes
Batteries
Power Supply
Battery, Solar
Functions
Change Sign, Cost/Sell/Margin, Decimal Function, Double Zero, Percent Add-On/Discount, Percentage
Product Type
Desktop Calculator
Weight
0.623 lbs
Features
Backspace Key, Memory, Independent Tax Key
Display Angle
Adjustable
Display Notation
Numeric
Memory
3-Key
Number of Digits Displayed
12
Display/Print
Display
Display Type
LCD
Description
Desktop Calculator, Change Sign, Cost/Sell/Margin, Decimal Function, Double Zero, Percent Add-On/Discount, Percentage, Power Supply Battery, Solar, Includes Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.