This item is Discontinued.

Mars Low Profile Heated Air Curtain, 8 In. H LPV72-1EEI-OB

Low Profile Heated Air Curtain, 8 In. H (Discontinued)

  • Mfr # LPV72-1EEI-OB
  • Zoro # G4259534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPV72-1EEI-OB
Zoro #
G4259534
UPC #
-
Country of Origin
Unknown

Dimensions

Width
72"
Max. Mounting Height
8 ft
Height
8"
Depth
10-3/4"

Details

Item
Heated Low Profile Air Curtain
Phase
3
Number of Motors
1
Voltage
208
Hz
60
Max. Amps
37.5
Motor Type
Permanent Split Capacitor
Max. RPM
1550
Standards
ETL
Motor HP
1/6
Motor Enclosure
Totally Enclosed Air Over
Number of Speeds
1
Housing Color
Silver
Includes
Remote Mounted Thermostat
Heating kW
13

Description

Heated Low Profile Air Curtain, Housing Color Silver, Phase 3, Housing Material Galvanized Steel, Standards ETL, Number of Motors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.