Ramp Edge, PVC, 4 in W x 18 in L, 1 in Thick, 10 PK

  • Mfr # AM3-B

  • Zoro # G4259842


product price:  $157.99
/pk 10, $15.80/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
18 in
Overall Width
4 in
Material
PVC
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AM3-B
Zoro #
G4259842
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
18 in
Overall Width
4 in
Thickness
1 in
Length
18 in
Width
4 in

Details

Item
Ramp Edge
Color
Black
Material
PVC
Surface Design
Diamond Grid
Mat Product Type
Ramp Edge
Anti-Slip Surface
Yes
Backing Material
PVC
Antifatigue Material
Yes
Male/Female
Female
Matting Series Compatibility
Safe-Flex Floor System
Mat Section
Straight Edge
Interlocking Mat Edges
(4) Beveled
Weight
1.5 lb
Connection Style
Tab and Blank
Anti-Slip Backing
Yes
USDA Certified
No
Antimicrobial
Yes
Autoclavable
No
Welding Safe
Yes
Washdown Safe
Yes
Other Standards
ASTM G-21-15, ISO 22196:2011
Edge Gender
Female
X-Ray Detectable
No
NSF/ANSI 52
No
Critical Radiant Flux Class Rating
Class 1
ISO Cleanroom Class
8
Surface Material
PVC
Surface Texture
Raised Pattern

Description

Ramp Edge, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material Yes, Critical Radiant Flux Class Rating Class 1, NSF/ANSI 52 No, Antimicrobial Yes, Autoclavable No, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Black, Connection Style Tab and Blank, Edge Gender Female, Length 18 in, Material PVC, Mat Product Type Ramp Edge, Matting Series Compatibility Safe-Flex Floor System, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.